Desk Chair
- Mfr # B9633C-BK
- Zoro # G825074436
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Standards
CA TB 117, MAS Green Certified
Adjustable Arms
No
Adjustable Tilt Tension
Yes
Weight Capacity
275 lb
Tilt Configuration
Upright Locking Tilt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B9633C-BK
- Zoro #
- G825074436
- UPC #
- 751118100020
- Country of Origin
- Viet Nam
- Item
- Desk Chair
- Standards
- CA TB 117, MAS Green Certified
- Adjustable Arms
- No
- Adjustable Tilt Tension
- Yes
- Weight Capacity
- 275 lb
- Tilt Configuration
- Upright Locking Tilt
- Features
- Pneumatic Gas Lift
- Seat Color
- Black
Description
Desk Chair, Adjustable Arms No, Seat Color Black, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Standards CA TB 117, MAS Green Certified, Arm Adjustment Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.