Desk Chair
- Mfr # B9633C-BN
- Zoro # G625075695
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Adjustable Arms
No
Seat Color
Brown
Tilt Configuration
Upright Locking Tilt
Weight Capacity
275 lb
Adjustable Tilt Tension
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B9633C-BN
- Zoro #
- G625075695
- UPC #
- 751118100037
- Country of Origin
- Viet Nam
- Item
- Desk Chair
- Adjustable Arms
- No
- Seat Color
- Brown
- Tilt Configuration
- Upright Locking Tilt
- Weight Capacity
- 275 lb
- Adjustable Tilt Tension
- Yes
- Features
- Pneumatic Gas Lift
- Standards
- CA TB 117, MAS Green Certified
Description
Desk Chair, Adjustable Arms No, Seat Color Brown, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Standards CA TB 117, MAS Green Certified, Arm Adjustment Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.