Zoro Homepage

Mid-Back Leather-Plus Guest Chair

  • Mfr # B7309

  • Zoro # G622605277


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Depth
28.5 in
Overall Width
27 in
Overall Height
38 in
Length
28.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7309
Zoro #
G622605277
UPC #
751118730913
Country of Origin
China

Dimensions

Depth
28.5 in
Overall Width
27 in
Overall Height
38 in
Length
28.5 in

Details

Frame Material
Steel
Item
Guest Chair
Color
Black

Description

This executive LeatherPlus guest chair is beautifully upholstered in black LeatherPlus, an exquisite combination of leather and polyurethane that promotes softness while emphasizing durability. Its executive styling, complete with lumbar support and extra-thick cushions, promotes a comfortable, ergonomic experience. Structurally, the chair features a cantilever base and sturdy polypropylene arms with an overall arm height of 25.5”. It pairs perfectly with our B7301 high back and B7306 mid back executive LeatherPlus chairs, which feature the same gorgeous black LeatherPlus upholstery.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.