Shop BOSS OFFICE PRODUCTS

Patient Guest Armless Chair, Black Steel Frame, Gray Antimicrobial Vinyl, 400 lb Capacity

  • Mfr # B9595AM-GY-400

  • Zoro # G514156481


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32.5"
Overall Width
22"
Overall Depth
23.5"
Color
Gray
Seat Depth
19"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B9595AM-GY-400
Zoro #
G514156481
UPC #
75111895943
Country of Origin
China

Dimensions

Overall Height
32.5"
Overall Width
22"
Overall Depth
23.5"
Seat Depth
19"
Back Height
15"
Seat Height Range
18"
Back Width
19"
Seat Width
19"
Max Product Height
32.5"

Details

Color
Gray
Weight Capacity
400 lb
Standards
Commercial Grade

Description

This heavy duty and comfortable mid back guest chair is perfect for anyone seeking additional seating in any room or office. The guest chair is designed with a strong and easy to clean antimicrobial grey vinyl material that lends a professional appearance along with a sturdy four leg tubular black steel base that offers coziness and strength. The chair stands at a fixed height with an streamlined armless design and boast a weight capacity of 400 lbs.


  • Guest Armless Chair - Black Steel Frame/Gray Antimicrobial Vinyl
  • Gray Antimicrobial Vinyl to prevent the spread of pathogens and germs
  • Wall Saving Leg Design
  • 400 Lb Weight Capacity

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.