Shop BOSS
See all product information
Create Account
Red PVC Grip Palm and Spandex Back, TPR Impact Protection
- Mfr # 22100
- Zoro # G424204197
product price:Â
$
35.39
/pr
Sold in multiples of 6Â prs for
$212.34
Key Features
Glove Materials
Cotton
Glove Size
2XL
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22100
- Zoro #
- G424204197
- UPC #
- -
- Country of Origin
- Indonesia
- Glove Materials
- Cotton
- Color
- Orange
Dimensions
- Glove Size
- 2XL
Description
Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity, PVC grip on palm and fingers provides an enhanced grip and extra cut/abrasion resistance, Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area, Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity, Includes unparalleled D3O foam layer that provides ANSI 138 Level 3 impact protection, Double stitched for long lasting performance, Long neoprene slip on cuff with ID tag and place for name, Pre-curved fingers are ergonomic and offer all day comfort
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.