Shop BOSTIK
See all product information
Create Account
Lubricant, 14.1 oz, Cartridge, Black
- Mfr # NHTC-14
- Zoro # G210211149
product price:Â
$
40.95
/ea
Key Features
Container Capacity
14.1 oz
Color
Black
Product Form
Paste
Container Type
Cartridge
Operating Temperature - Maximum
1000 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NHTC-14
- Zoro #
- G210211149
- UPC #
- 747224352101
- Country of Origin
- United States
- Container Capacity
- 14.1 oz
- Color
- Black
- Product Form
- Paste
- Item
- Lubricant
- Container Type
- Cartridge
- Operating Temperature - Maximum
- 1000 Degrees F
- Operating Temperature - Minimum
- 500 Degrees F
Description
Never-Seez High Temperature Bearing Lubricant is an exclusive combination of a specially formulated high temperature grease and lubricating enhancers that provide long lasting lubrication at temperatures between 500 and 1000 F. High Temperature Bearing Lubricant is recommended for ball and roller bearings, bushings, open and sealed bearings.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.