Zoro Homepage

Air Framing Nailer, Clipped, 33 Deg, Paper

  • Mfr # F33PT

  • Zoro # G1162192


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Push Button Depth Adjustment
Includes
Metal Connector Nose
Firing Mode
Sequential
Tool Weight
7.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F33PT
Zoro #
G1162192
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
14 1/4 in
Shank Dia.
0.113 in to 0.162 in
Width
5 1/8 in
Length
18 in
Overall Height
14 in
Overall Length
18 in
Overall Width
5 1/8 in
For Nail Penny Size
6d, 7d, 8d, 9d, 10d, 11d, 12d, 16d
Min. Hose Size
1/4 in
Depth Control
Yes
For Nail Shank Diameter
0.131 in to 0.162 in
For Nail Length Range
2 in to 3 1/2 in

Description

Air Nail Gun, Power Source Air-Powered, Air Consumption 8.7 cfm, Air Inlet 1/4 in NPT, Air Pressure 80 psi, Air Pressure Range 80 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 80 psi, Min. Hose Size 1/4 in, Exhaust Location Top, Tool Brand Bostitch, Firing Mode Sequential, Tip Nonmarring, Depth Control Yes, Collation Style Strip, Collation Type Paper, Collation Angle 30 Degrees , For Nail Head Style Various, For Nail Length Range 2 in to 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.