Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Nailer, 15 deg. Collation Angle

  • Mfr # BTF83C

  • Zoro # G0598372


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
3/8 in NPT
Features
Low Profile Design, Tool Free Adjustability
Includes
3/8 in Male Fitting
Firing Mode
Combination
Tool Weight
8.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTF83C
Zoro #
G0598372
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
12 1/2 in
Width
5 in
Shank Dia.
0.099 in to 0.148 in
Length
14 7/64 in
Overall Width
5 in
Overall Height
12 1/2 in
Overall Length
14 1/8 in
Depth Control
Yes
Min. Hose Size
1/4 in
For Nail Length Range
2 in to 3 1/4 in
For Nail Shank Diameter
0.099 in to 0.148 in

Details

Item
Nail Gun
Air Inlet
3/8 in NPT
Features
Low Profile Design, Tool Free Adjustability
Includes
3/8 in Male Fitting
Firing Mode
Combination
Tool Weight
8.2 lb
Magazine Capacity
0.6667
Max. Pressure
120 psi
Required Pressure
70 to 120 psi
Tip
Nonmarring
Collation Type
Wire
Fastener Range
2 in to 3-1/4 in
Style
Coil
For Use With
15 Degrees Coil Nails
Exhaust
Fixed
CFM per Shot
6.4
Color
Yellow
Collation angle
15 Degrees
Head Style
Full Round
Housing Material
Magnesium
Min. Air Pressure
70 psi
Built-In Light
No
Nail Gun Type
Framing
Duty Rating
Industrial Duty
Collation Style
Coil
Handle Type
Pistol Grip
Air Pressure
70 psi
Max. Air Pressure
120 psi
For Nail Head Style
Round
Nail Capacity
300
Air Pressure Range
70 to 120 psi
Power Source
Air Powered
Air Consumption
6.4 cfm
Standards
ANSI
Exhaust Location
Rear
Collation Angle
15 Degrees

Description

Air Nail Gun, Power Source Air-Powered, Air Consumption 6.4 cfm, Air Inlet 3/8 in NPT, Air Pressure 70 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Rear, Tool Brand Bostitch, Firing Mode Combination, Tip Nonmarring, Depth Control Yes, Collation Style Coil, Collation Type Wire, Collation Angle 15 Degrees , For Nail Head Style Round, For Nail Length Range 2 in to 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.