ANGLED DIAG CUT PLIER 8 in.

  • Mfr # 89-861

  • Zoro # G810457374


product price:  $25.35
/ea

Key Features

Overall Length
9.900 in
Material
Bi-Material
Jaw Width
2.900 in
Height
0.800 in
Handle Length
5.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
89-861
Zoro #
G810457374
UPC #
76174898613
Country of Origin
Canada

Dimensions

Overall Length
9.900 in
Jaw Width
2.900 in
Height
0.800 in
Handle Length
5.5

Details

Material
Bi-Material
Jaw Capacities
0.5 in In
Individual Vs. Set (Syndigo)
INDIVIDUAL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.