Bostitch

Bostitch Cap Stapler Kit


product price: $297.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Collation Type Adhesive
  • Fastener Range 1 in to 1-1/2 in
  • Gauge 18
  • Magazine Capacity 160
  • Tool Weight 3.9 lb.
See all product information

Product Information

Dimensions

Depth Control Adjustable
Length 15 in
Height 7-1/2 in

Details

Item Pneumatic Stapler
Collation Type Adhesive
Fastener Range 1 in to 1-1/2 in
Gauge 18
Magazine Capacity 160
Tool Weight 3.9 lb.
Air Inlet 1/4 in
Style Strip
Includes Case
Standards ANSI Safety Listed
Staple Type Finishing
Color Yellow/black
Housing Material Aluminum
Pressure Range 120 psi

Description

This 18 gauge cap stapler is used to secure felt house wrap and thin foam. Easily drive staples to the desired depth and choose between sequential or contact operation with a selectable trigger. Depend on this 18 gauge cap Stapler for efficiency and productivity.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.