CENTER PUNCH 1/4 X 4

  • Mfr # 16-227

  • Zoro # G510038804


product price:  $9.65
/ea

Key Features

Length
6.5 in
Tip Size (In.)
0.25 in
Size
4 in
Width
1.8 in
Height
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16-227
Zoro #
G510038804
UPC #
76174162271
Country of Origin
Canada

Dimensions

Length
6.5 in
Tip Size (In.)
0.25 in
Size
4 in
Width
1.8 in
Height
0.9 in
Handle Length
4 in

Details

Item
Center Punch
Handle Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.