CENTER PUNCH 5/16 X 4-1/2
Mfr # 16-228
Zoro # G510039511
product price:Â $11.75
/eaKey Features
Length
7 in
Tip Size (In.)
0.3125 in
Size
4.5 in
Width
1.8 in
Height
0.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
16-228
Zoro #
G510039511
UPC #
76174162288
Country of Origin
Canada
Dimensions
Length
7 in
Tip Size (In.)
0.3125 in
Size
4.5 in
Width
1.8 in
Height
0.9 in
Handle Length
4.5 in
Details
Item
Center Punch
Handle Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.