Bostitch
Collated Framing Nail, 2-3/8 in L, Round Head, 28 Degrees
Mfr # S8DR-FH
Zoro # G408211739
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Collation Angle 28 Degrees
- Collation Type Wire
- Shank Type Ring
- Head Type Round
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt, Carriage, Chrome, 7/16-14x3, Pk5 (MPB763)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 139 PK (51665)
- L.H. DOTTIE Lag Screw, 3/8 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG383)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 2-3/8" L, Carbon Steel Zinc Plated, 100 PK (05010S-PWR)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 10 ga, Hot Dipped Galvanized, Full Round Head, 28 Degrees (S12DR131GAL-FH)
- BOSTITCH Collated Headless Pin, 1 in L, 23 ga, Polymer Coated, Headless Head, 0 Degrees, 3000 PK (PT-2325-3M)
- BOSTITCH Collated Brad Nail, 5/8 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 3000 PK (BT1300B)
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK (SB16-1.50)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 15 ga, Coated, T-Head Head, 25 Degrees, 3655 PK (FN1540)
- BOSTITCH Collated Siding Nail, 2 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (C6P90BDG)
- DEWALT Collated Finishing Nail, 1-1/2 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16150)
- Bostitch Pneumatic Nails