Bostitch
Compact Pencil Sharpener, Electric, Black
Mfr # BOSEPS4BK
Zoro # G5774115
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source AC Plug
- Number of Holes 1
- Color Black
- Housing Material Hardened Steel
- Cord Length 6 ft
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Neon Yellow Removable Print or Write Color Coding Labels for Laser Printers 5470, 3/4" Round, Pack of 1008 (AVE05470)
- NANUK CASES Padded Divider Set for 915 Nanuk Case (915-DIVI)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Uninflated Film, 3300 ft. L (100960818)
- BRADY LaserTab Polyamide Coated Nylon Cloth Lbls 0.75 in H x 0.5 in W White 7/PK (LAT-40-799-1)
- BOSTITCH Antimicrobial* Manual Pencil Sharpener (MPS1-BLK)
- BOSTITCH QuietSharp Executive Electric Pencil Sharpener (EPS8HD-BLK)
- BOSTITCH BATTERY PENCIL SHARPENER (BOSBPS4BLK)
- BOSTITCH Battery-Powered Pencil Sharpener, Black (BPS4-BLK)
- BOSTITCH Pencil Sharpener, Electric, Desktop, Black (BOSEPS8HDBLK)
- BOSTITCH Super Pro™ Glow Commercial Electric Pencil Sharpener (EPS14HC)
- X-ACTO TeacherPro Classroom Electric Pencil Sharpener, AC-Powered, Blue (1675X)
- Bostitch Pencil Sharpeners