Shop All Staples
Bostitch
Heavy Duty Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel
Mfr # STCR50193/8-5M
Zoro # G206440034
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. P6C-8 & PC2K
- Gauge 18
- Leg Length 3/8 in
- Crown Style Power
- Crown Width 7/16 in
Product Information
Dimensions
Leg Length | 3/8 in |
Crown Width | 7/16 in |
Details
Description
Product details about the BOSTITCH - STCR50193/8-5M Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The BOSTITCH - STCR50193/8-5M Heavy Duty Staples are designed with a leg length of 3/8 inches and a crown width of 7/16 inches. These dimensions, combined with an 18-gauge thickness, make these staples suitable for various heavy-duty applications that require robust fastening solutions.
These staples are made from steel, providing strength and durability to withstand demanding tasks. The galvanized finish enhances the overall resilience of the staples by offering resistance against rust and corrosion. This ensures that they maintain their integrity over time even in challenging conditions.
Designed for use with Mfr. No. P6C-8 & PC2K tools, these heavy-duty staples offer compatibility with specific stapling devices to ensure optimal performance. Please note that it's crucial to match your tool model number with this product for best results.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The BOSTITCH - STCR50193/8-5M Heavy Duty Staples are designed with a leg length of 3/8 inches and a crown width of 7/16 inches. These dimensions, combined with an 18-gauge thickness, make these staples suitable for various heavy-duty applications that require robust fastening solutions.
These staples are made from steel, providing strength and durability to withstand demanding tasks. The galvanized finish enhances the overall resilience of the staples by offering resistance against rust and corrosion. This ensures that they maintain their integrity over time even in challenging conditions.
Designed for use with Mfr. No. P6C-8 & PC2K tools, these heavy-duty staples offer compatibility with specific stapling devices to ensure optimal performance. Please note that it's crucial to match your tool model number with this product for best results.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51050.100.0016)
- SENCO Collated Finishing Nail, 1-1/2 in L, 15 ga, Bright, Brad Head, 34 Degrees, 4000 PK (DA17EPBN)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-1/2in, Znc, PK50 (U39101.018.0150)
- SUBURBAN BOLT AND SUPPLY Thumb Screw, 5/16"-18 Thread Size, Zinc Plated Steel, 1/2 in Lg (A0300200032THZ)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel, 1000 PK (STCR50193/8-1M)
- BOSTITCH Staples, 18 ga, Wide Crown, 9/16 in Leg L, 1000 PK (STCR50199/16-1)
- BOSTITCH Heavy Duty Staples, 0.050 x .019 in ga, Power Crown, 1/2 in Leg L, Steel (STCR50191/2-4M)
- BOSTITCH Staples, 18 ga, Narrow Crown, 5/8 in Leg L (SX50355/8G)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1-3/8 in Leg L, 1000 PK (SX503513/8SS1M)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel, 5000 PK (STCR50193/8-5M)
- STANLEY Heavy Duty Staples, 24 ga, 3/8 in Leg L, Steel, 1250 PK (STHT71836)
- Bostitch