Shop BOSTITCH INDUSTRIAL
See all product information
Create Account
Box Staplers CARTON CLOSER
- Mfr # BTFP12181
- Zoro # G024176566
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Stapler Type
Box
Compatible Staple Length - Maximum
7/8 in
Compatible Staple Length - Minimum
5/8 in
For Staple Crown Width
1 3/8 in
Weight
7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTFP12181
- Zoro #
- G024176566
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Stapler Type
- Box
- Item
- Box Stapler
- Weight
- 7 lb
- Operation Type
- Hand Operated
- For Staple Format
- Stick
- Compatible with Staple Brand
- Bostitch
Dimensions
- Compatible Staple Length - Maximum
- 7/8 in
- Compatible Staple Length - Minimum
- 5/8 in
- For Staple Crown Width
- 1 3/8 in
Description
Basic Power Source Manual, For Staple Format Stick, Weight 7 lb, Operation Type Hand Operated, Stapler Type Box, For Staple Crown Width 1 3/8 in, Compatible with Staple Brand Bostitch, Box Stapler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.