Shop BOSTITCH
See all product information
Create Account
InJoy Compact Eco-Friendly Stapler, 3-in-1, Reduced Effort, Half Strip, Jam-Free, 25-Sheet Capacity
- Mfr # 1510
- Zoro # G722981738
product price:Â
$
10.39
/ea
Key Features
Sheet Capacity
25 Sheets, Half strip
Color
Black/Silver
Material
Plastic; Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1510
- Zoro #
- G722981738
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Sheet Capacity
- 25 Sheets, Half strip
- Color
- Black/Silver
- Material
- Plastic; Metal
Description
Experience eco-friendly, one-finger convenience with our inJoy Spring-Powered Stapler. This innovative tool with One-Finger Spring-Powered Technology ensures fast, hassle-free stapling that's 80% easier than standard staplers. Enjoy jam-free performance while securely binding up to 25 sheets. Its compact, lightweight design is perfect for on-the-go use. Plus, it boasts an ergonomic curved design, built-in staple puller and storage, and versatile functionality for bulletin board tacking and crafts. With half strip (105) staple capacity, optimal performance is built to last. Crafted from 70% post-consumer recycled plastic, it's an eco-conscious choice for your office setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.