Shop All Staplers
Bostitch
InJoy Spring-Powered Compact Stapler, 20-Sheet Capacity, Black
Mfr # 1510
Zoro # G305674637
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Crown 0.5"
- Sheet Capacity 20
- Leg Length 0.25"
- Color Black
- Magazine Capacity Half Strip (105 Staples)
Product Information
Dimensions
Leg Length | 0.25" |
Details
Description
Paperwork can be a hassle, but stapling it shouldn't be. With the InJoy Spring-Powered Compact Stapler's one-finger spring-powered technology by PaperPro, experience fast and easy, jam-free stapling when you need it most at school, work, or the home office. 80% easier than standard staplers, all it takes is the press of a finger to fasten up to 20 sheets. The lightweight, compact design allows for easier use when held, or taken on-the-go in a backpack or travel bag. With a built-in staple puller, staple storage compartment, and an ergonomic, curved design that positions perfectly in the palm of your hand, comfortably staple without missing a sheet. Opens for bulletin board tacking and craft use. Half strip (105) staple capacity; uses standard staples. For optimal performance, use Bostitch Premium Standard Staples (1901). Antimicrobial properties built-in to protect the product with Agion silver ion-based agent. Agion is a registered trademark of Sciessent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Stencil Machine, 1 In Character H (R)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ61)
- POST-IT Sticky Notes, 3x3 In., Capetown, PK14 (654-14AN)
- ZORO SELECT Bubble Roll 48" x 125 ft., 1/2" Thickness, Clear (36DY72)
- BOSTITCH Plier Stapler, 45 Sht Cap., Uses 1/4" /3/8" Staples, BK/GY (BOSB8HDP)
- BOSTITCH Auto180™ Xtreme Heavy Duty Stapler, 180 Sheets (B380HD)
- BOSTITCH B8 Xtreme Duty Plier Stapler (B8HDP)
- BOSTITCH Heavy-Duty Stapler, 130 Sheet Capacity, Black (BOSB310HDS)
- BOSTITCH Spring-Powered Heavy Duty Stapler, 60-Sheet Capacity (1200)
- BOSTITCH Stapler, 40-Sheet, Half Strip, Flat Clinch, Black (BOSB175BLK)
- SWINGLINE Mini Stapler, Black (S7079171)
- Bostitch Staplers