Shop BOSTITCH
See all product information
Create Account
LED Desk Lamp, Qi Wireless Charging, Dimmable, Adjustable Color Temperature
- Mfr # LED2101
- Zoro # G222981597
product price:Â
$
52.15
/ea
Key Features
Color
WHITE
Material
Plastic
Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED2101
- Zoro #
- G222981597
- UPC #
- -
- Country of Origin
- China
- Color
- WHITE
- Material
- Plastic
- Voltage
- 12V
Description
Combining a wireless base with brilliant LED illumination, this Bostitch Office Qi charging lamp is a must-have for a modern office, whether you work in a home office, communal office or classroom. This table light offers a convenient charging pad for keeping your devices charged while you work, sleep or study. Simply place your wireless-enabled phone on the integrated base pad; this desk light will help improve productivity while you work. The cost-efficient LED technology used in this Qi wireless charging lamp features dimmable lighting and various color temperature modes. Use the touch-sensitive controls on the base to power on and off, as well as set your ideal lighting settings. This charging desk lamp has multiple dimming levels and adjustable color temperatures for the right lighting. Looking to use this lamp on your nightstand instead? Use the optional timer for automatic shutoff when you're ready for bed or looking for light to wake you up in the morning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.