
EnerGel Pearl Deluxe RTX Gel Pen, Retractable, Medium 0.7 mm, Black, Pearl White/Smoke Barrel, 12PK
Mfr # BL77PW-A
Zoro # G823332767
product price:Â $45.79
/pk 12, $3.82/eaKey Features
Barrel Color
White/Smoke
Marking Tool Color Family
Black
Pen Style
Retractable
Tip Style
Conical
Grip
Latex-Free Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BL77PW-A
Zoro #
G823332767
UPC #
884851009678
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Barrel Color
White/Smoke
Marking Tool Color Family
Black
Pen Style
Retractable
Tip Style
Conical
Grip
Latex-Free Rubber
Refillable
Yes
Features
Pocket Clip
Ink Color
Black
Pen Type
Gel Pen
Description
Glide into the future with next-generation gel ink. EnerGel Pearl Deluxe RTX Pens are ideal for anyone looking for a super-smooth writing experience. Combining the best qualities of liquid and gel inks, their high-performance ink technology not only makes them exceptionally smooth-writing, but fast-drying too. Ideal for left-handed writers, they never leave smears, smudges or globs behind. Wrapping everything up in a sleek and stylish package, their Pearl design barrels deliver a professional look, while their color-matched grips provide enhanced comfort and control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.