Shop BOSTITCH
See all product information
Create Account
Multi-Mount Manual Pencil Sharpener, Vacuum Mount or Screw Mount, Assorted Colors
- Mfr # MPS2-ASST
- Zoro # G122981758
product price:Â
$
8.85
/ea
Key Features
Color
Assorted
Material
Plastic; Metal; Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPS2-ASST
- Zoro #
- G122981758
- UPC #
- -
- Country of Origin
- China
- Color
- Assorted
- Material
- Plastic; Metal; Rubber
Description
Perfect for home or school use, this fun, stylish, manual Bostitch pencil sharpener provides ultimate 2-in-1 mounting flexibility while delivering reliable, lasting performance. Designed for dependability in shared or personal work spaces, the sharpener boasts multiple features to increase ease of use. For portable usage going from room to room, temporarily mount the sharpener using the vacuum base, or for permanent placement, mount it to a surface using the included screws. For lasting sharpening, the heavy duty steel cutter blade is in a die-cast metal holder for increased cutter durability. The translucent shavings bin ensures you can instantly identify a full bin while its large size can store an impressive quantity and be easily removed for quick waste disposal. For comfort, the handle is an ergonomic Kid Grip handle. Assorted colors - comes in one of five fun colors: Black, Blue, Pink, Orange, Green (no choice of color).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.