Pneumatic Tool Lubricant 20 oz Bottle 1 pc

  • Mfr # PREMOIL-20OZ

  • Zoro # G400537486


product price:  $13.49
/ea

Key Features

Lubricant Type
Oil
Container Capacity
20 oz
Base Lubricant
Turbine Oil
Application
Pneumatic Tools
Net Weight
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PREMOIL-20OZ
Zoro #
G400537486
UPC #
77914051473
Country of Origin
United States

Details

Item
Lubricant
Lubricant Type
Oil
Container Capacity
20 oz
Base Lubricant
Turbine Oil
Application
Pneumatic Tools
Net Weight
20 oz

Description

Bostitch Premoil is specially formulated for use in pneumatic tools at atmosphere or higher working temperatures. It's blended using a premium grad turbine oil formulated for height speed and temperature applications. It contains rust and oxidation inhibitors to prevent degradation of tool components. It has anti-wear additives specifically formulated for cylinder type applications. Apply 1 drop of lubricant per day to extend the life of your pneumatic tool.


  • • Lubricates pneumatic tool components to help keep them operating at optimal levels.
  • • Specially formulated for pneumatic tools.
  • • Blended using premium grade turbine oil.
  • • Formulated for high speed and temperature conditions.
  • • Contains rust and oxidation inhibitors to prevent degradation of tool components.
  • • Has anti-wear additives specially formulated for cylinder type applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.