3/8in Dr. Mini Air Impact Wrench
- Mfr # 300450
- Zoro # G023580142
original price:Â $214.28 , new price: $192.85 , 10 percent off
new price:Â
$
192.85
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300450
- Zoro #
- G023580142
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Impact Wrench 3/8 Inch Drive Super Duty Lightweight Mini Design - 300450 Air Impact Wrench This 3/8 in. drive mini air impact wrench is built for professional technicians who need strong torque in a compact, lightweight form. The super duty design helps deliver consistent performance for fastening and removal tasks while improving access and control in tighter work areas. With a maximum torque rating of 450 ft/lb (610 Nm) at 90 psig (620 kPa), it combines high output with fast operation. A free speed of 11,000 rpm supports efficient work, and the 1/4 in. air inlet with a recommended 3/8 in. (10 mm) minimum hose size helps maintain airflow. Key Benefits 3/8 in. drive delivers strong output for common service fasteners. 450 ft/lb (610 Nm) maximum torque at 90 psig (620 kPa). 11,000 rpm free speed helps reduce time on repetitive fastening. Lightweight mini design improves comfort and handling during extended use. Forward/reverse switch and trigger support controlled, secure operation. Metal construction built to loosen stubborn fasteners under heavy use. SKU: 300450. Designed and made for professional use, this air impact wrench focuses on durability, manageable size, and practical controls. It integrates into standard pneumatic setups with a 1/4 in. air inlet, and performance is supported when paired with a 3/8 in. minimum hose size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.