Bostitch

Stapler, Blue


product price: $19.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Crown 0.5"
  • Sheet Capacity 25
  • Leg Length 0.25"
  • Color Blue
  • Tool Weight 0.81 lbs
See all product information

Product Information

  • Brand Bostitch
  • MFR # B777-BLUE
  • Zoro # G5202681
  • UPC #
    077914052845
  • Country of Origin China
  • Category Staplers

Dimensions

Leg Length 0.25"

Details

Item Stapler,Blue
Crown 0.5"
Sheet Capacity 25
Color Blue
Tool Weight 0.81 lbs
Material Metal; Rubber
Staple Capacity Full Strip (210 Staples)
Features Tacking
Loading Top
Staple Type Standard
Replacement Staples Bostitch® SBS191/4CP
Power Source Manual

Description

Stapler,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.