Bostitch

Stapler, w/Sharpener, Red


product price: $10.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Crown 0.5"
  • Sheet Capacity 20
  • Leg Length 0.25"
  • Color Red
  • Tool Weight 0.44 lbs
See all product information

Product Information

  • Brand Bostitch
  • MFR # B696R-RED
  • Zoro # G5202690
  • UPC #
    077914056713
  • Country of Origin Taiwan, Province of China
  • Category Staplers

Dimensions

Leg Length 0.25"
Size 0.5"

Details

Item Staplers
Crown 0.5"
Sheet Capacity 20
Color Red
Tool Weight 0.44 lbs
Staple Capacity Full Strip (210 Staples)
Loading Top
Features Tacking
Material Plastic; Metal; Rubber
Staple Type Standard
Power Source Manual
Replacement Staples Bostitch® SBS191/4CP

Description

Stapler,w/Sharpener,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.