Bostitch

Stapler, Ergosharp, Black


product price: $10.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Crown 0.5"
  • Sheet Capacity 20
  • Leg Length 0.25"
  • Color Black
  • Tool Weight 0.439 lbs
See all product information

Product Information

  • Brand Bostitch
  • MFR # B696-BLK
  • Zoro # G5202727
  • UPC #
    077914052814
  • Country of Origin Taiwan, Province of China
  • Category Staplers

Dimensions

Leg Length 0.25"
Size 0.5"

Details

Item Staplers
Crown 0.5"
Sheet Capacity 20
Color Black
Tool Weight 0.439 lbs
Features Tacking
Loading Top
Material Plastic; Metal; Rubber
Staple Capacity Full Strip (210 Staples)
Staple Type Standard
Replacement Staples Bostitch® SBS191/4CP
Power Source Manual

Description

Stapler,Ergosharp,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.