Staples, 18 ga, Narrow Crown, 1-1/8 in Leg L, Steel

  • Mfr # SX50351-1/8G

  • Zoro # G9451350


product price:  $44.59
/ea

Key Features

Gauge
18
Leg Length
1-1/8 in
Crown Style
Narrow
Crown Width
7/32 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX50351-1/8G
Zoro #
G9451350
UPC #
77914004158
Country of Origin
China

Dimensions

Leg Length
1-1/8 in
Crown Width
7/32 in

Details

Item
Staples
Gauge
18
Crown Style
Narrow
Material
Steel
Finish
Galvanized

Description

The BOSTITCH 18 ga. narrow crown finish staples have a coated finish. Use with Bostitch tools S32SX, S32SX-BHF-2, T40SX-CT, SB-150SX, SB150SX-HD, SB-2IN1, SX150K1.


  • • Galvanized Finish
  • • Bostitch S32SX, T40 SX-CT, SB-150SX, SB-2IN1 and SB150SX-HD
  • • Chisel point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.