Zoro Homepage

Chemical Hose Assembly, 3" ID x 20 ft.

  • Mfr # H059948-PUR-20-SS-CXE

  • Zoro # G4997831


product price: $1,296.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 in
Hose Length
20 ft
Hose Color
Purple
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Size
3 in x 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H059948-PUR-20-SS-CXE
Zoro #
G4997831
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 in
Hose Length
20 ft
Fitting Size
3 in x 3 in
Hose Fitting A Size
3 in
Hose Outside Dia.
3 5/8 in
Bend Radius
6 1/2 in
Hose Fitting B Size
3 in

Details

Hose Color
Purple
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-40 Degrees to 250 Degrees F
Hose Tube Material
EPDM
Hose Cover Material
EPDM
Standards
FDA
Item
Chemical Hose Assembly
Hose Fitting A Material
316 Stainless Steel
Hose Fitting B Material
316 Stainless Steel
Burst Pressure
1,000 psi
Hose Reinforcement Material
2ply fiber
Static Control Wire
No
Hose Fittings
316 Stainless Steel 3 in Cam and Groove C x 316 Stainless Steel 3 in Cam and Groove E
Hose Configuration
Coupled Assembly
Hose Fitting B Type
Cam and Groove E
Max. Working Pressure @ 70 F
250 psi
Safety Factor
4:1
Hose Fitting A Type
Cam and Groove C
Compatible Chemicals
For Media Type
Not Recommended Chemicals
Ammonia (Liquids), Nitric Acid (Concentrated Solution), Steam

Description

Chemical Hose Assembly, Hose Inside Dia. 3 in, Hose Outside Dia. 3 5/8 in, Hose Length 20 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material 2ply fiber, Hose Color Purple, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 6 1/2 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.