This item is Discontinued.

Boston Gear AC Gearmotor, 2.80 in.-lb. Max. Torque, 115 Nameplate RPM, 208-230/460VAC Voltage, 3 Phase G2063R-GRG02A

AC Gearmotor, 2.80 in.-lb. Max. Torque, 115 Nameplate RPM, 208-230/460VAC Voltage, 3 Phase (Discontinued)

  • Mfr # G2063R-GRG02A
  • Zoro # G2235095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2063R-GRG02A
Zoro #
G2235095
UPC #
884107379067
Country of Origin
United States

Dimensions

Length Less Shaft
30 1/2 in
Keyway Size Type
3/8 in x 3/16 in x 2 1/4 in
Dimension F
M12 x 0.78
Dimension L
3.15 in
Dimension D1
11.4 in
Dimension A
3.46 in
Dimension BA
1.65 in
Dimension H
5.51 in
Shaft Dia. (Dimension U)
1 5/8 in Solid
Dimension U
1 5/8 in
Dimension E
0.8 in
Dimension AB
7.41 in
Shaft Length (Dimension V)
6.73 in
Keyway Size
3/8" x 3/16" x 2-1/4"
Dimension C
10.07 in
Height (Dimension O)
8.9 in
Dimension B
5.984 in
Dimension D2
26.59 in
Dimension AA
5 1/4 in
Dimension D
30.63 in

Details

Item
AC Gearmotor
Gearmotor Voltage
208-230/460V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
5140.0 in-lb
Gearmotor Shaft Type
Single Left
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
115
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
28.4-25.7/12.8
Standards
EISA 2007/UR/CSA/CE
Input HP
10
Shaft
Single Solid Output, Left Projection
Service Factor
1.15
Shaft Orientation
Right Angle
Voltage
208-230/460
Enclosure
TEFC
Thermal Protection
None
Gears
Hardened Ground Steel Helical and Bevel Gears
Gear Material
Hardened Ground Steel
Gear Type
Helical/Bevel
RPM Range
101 to 150
Motor Type
3-Phase
Max. Ambient Temp.
40 Degrees C
Gear Case Material
Cast Iron
Housing
Rolled Steel
No Load RPM
1800
Seals
Double Lip
Insulation Class
F
Rotation
Reversible
Gear Ratio
15:1
Overhung Load
2680 lb
Hz
60/50
Bearings
Ball
Phase
3
Mounting
All Position
Lubrication
Klubersynth GH 6-460
Finish
Acrylic-Based Paint

Description

AC Gearmotor, Motor Type 3-Phase, Rotation Reversible, Gear Ratio 15:1, Shaft Orientation Right Angle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.