This item is Discontinued.

Boston Gear AC Gearmotor, 10300.0 in.-lb. Max. Torque, 58 Nameplate RPM, 208-230/460VAC Voltage, 3 Phase G2073R-GRG02A

AC Gearmotor, 10300.0 in.-lb. Max. Torque, 58 Nameplate RPM, 208-230/460VAC Voltage, 3 Phase (Discontinued)

  • Mfr # G2073R-GRG02A
  • Zoro # G2235016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2073R-GRG02A
Zoro #
G2235016
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
31 3/4 in
Keyway Size Type
1/2 in x 1/4 in x 2 5/8 in
Dimension D
31.86 in
Dimension E
1.23 in
Dimension D1
12.9 in
Dimension A
4.02 in
Dimension H
7.081 in
Dimension C
10.07 in
Keyway Size
1/2" x 1/4" x 2-5/8"
Dimension B
6.69 in
Dimension AA
6.14 in
Height (Dimension O)
11.3 in
Shaft Length (Dimension V)
8.12 in
Dimension F
M16 x 1.00
Dimension AB
7.41 in
Shaft Dia. (Dimension U)
2 in Solid
Dimension L
3.94 in
Dimension D2
27.37 in
Dimension U
2 in
Dimension BA
1.89 in

Details

Item
AC Gearmotor
Gearmotor Voltage
208-230/460V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
10300.0 in-lb
Gearmotor Shaft Type
Single Left
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
58
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
28.4-25.7/12.8
Standards
EISA 2007/UR/CSA/CE
Input HP
10
Service Factor
1.15
Overhung Load
4590 lb
Lubrication
Klubersynth GH 6-460
Seals
Double Lip
Motor Type
3-Phase
Insulation Class
F
Gears
Hardened Ground Steel Helical and Bevel Gears
Rotation
Reversible
Hz
60/50
Phase
3
Mounting
All Position
Shaft
Single Solid Output, Left Projection
Thermal Protection
None
RPM Range
51 to 75
Gear Material
Hardened Ground Steel
Enclosure
TEFC
Gear Ratio
30:1
Gear Type
Helical/Bevel
Voltage
208-230/460
Shaft Orientation
Right Angle
Finish
Acrylic-Based Paint
Bearings
Ball
Housing
Rolled Steel
Max. Ambient Temp.
40 Degrees C
No Load RPM
1800
Gear Case Material
Cast Iron

Description

AC Gearmotor, Motor Type 3-Phase, Rotation Reversible, Gear Ratio 30:1, Shaft Orientation Right Angle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.