Soft Fleece Weighted 10lb Medium Sensory Blanket for Kids, 65in. x 45in.

  • Mfr # LPWB10GY

  • Zoro # G812451578


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Polyester, glass beads
Includes
1 Weighted Blanket
Recommended Age
10+ years
Recommended Grade
Grade 5+
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LPWB10GY
Zoro #
G812451578
UPC #
850034830131
Country of Origin
China

Details

Color
Gray
Material
Polyester, glass beads
Includes
1 Weighted Blanket
Recommended Age
10+ years
Recommended Grade
Grade 5+

Description

The gentle deep touch pressure of the weighted blanket makes kids feel more secure and helps to relieve stress and anxiety, enabling them to relax during the day and sleep better at night. Excellent for stressful situations in the classroom and at home. Reversible 2 color blanket with soft nubs on one side and silky smooth plush on the other combine with even weight distribution to help children concentrate. Weighted blanket feels like a warm soothing hug providing a sense of well-being. Kids who are more comfortable inside are more confident outside. Naturally calms and cocoons children allowing them to relax encouraging a more consistent and restful sleep. Can be rested across the shoulders and back, on lap or stomach when reading, studying, or relaxing. A vast majority of kids find it therapeutic including those with ADHD, autism, and sensory processing disorder. Measures 65in x 45in. Optimal for kids 70+ lbs. Clean with a damp cloth or sponge using soapy water or mild detergent and air dry.


  • INCREASE FOCUS: Reversible 2 color blanket with soft nubs on one side and silky smooth plush on the other combine with even weight distribution to help children concentrate
  • RELIEVES THE WIGGLES: Weighted blanket feels like a warm soothing hug providing a sense of well-being so kids are more secure inside, and more comfortable and confident outside
  • SLEEP AID: Naturally calms and cocoons children allowing them to relax encouraging a more consistent and restful sleep
  • VERSATILE: Can be rested across the shoulders and back, on lap or stomach when reading, studying, or relaxing
  • SENSORY COMFORT: A vast majority of kids find it therapeutic including those with ADHD, autism, and sensory processing disorder
  • Optimal for kids 70+ lbs.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.