Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel-Mount Pressure Gauge, 0 to 100 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # MPG6-A60.H21

  • Zoro # G3774589


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPG6-A60.H21
Zoro #
G3774589
UPC #
-
Country of Origin
France

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Process Industries
Gauge Case Material
Polypropylene
Series
MPG6
Lens Material
Safety Glass
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Case Color
Polished Stainless Steel
Gauge Primary Range Smallest Graduation
10
Graduations
10 psi
Includes
Vent Plug
For Use With
Industrial Applications, Media Compatible
Smallest Graduation
2 psi
Characteristics
Blow Out Back Design Safety Case, Solid Front
Gauge Special Options
Pressure Relief Back
Gauge Secondary Range Values
-100 to 0
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
2
Case Material
Polypropylene
Socket Material
Stainless Steel
Connection Type
MNPT
Standards
ASME
Dry Dampening Feature
None
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Pressure Range Type
Pressure
Accuracy Grade
ASME B40.1 Grade 2A
Accuracy Scale
Full Scale
Process Connection Gender
Male
Non-Sparking
No
Freeze Resistant Movement
No
Primary Scale Minor Graduations
10
Includes Vent Plug
Yes
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Sensor Material
Stainless Steel
Removable Bezel
No
Scale Type
Single
Gauge Case Liquid
None
Case Construction
Corrosion Resistant
Primary Scale Numeric Increments
2
Vibration Resistance
None
Dial Color
White
Includes Calibration Certificate
No
Field Fillable
No
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Color
Black
Operating Temperature Range
-4 Degrees to 158 Degrees F
Secondary Scale Units
bar
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
100 psi
NEMA Enclosure Rating
No Enclosure
Compatible with Brand
Universal
Operating Temperature - Maximum
180 Degrees F
Case Liquid
None
Compatible with Series
MPG6
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
100 psi
Process Media Temperature - Maximum
392 Degrees F
Operating Temperature - Minimum
-30 Degrees F

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Polypropylene, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Polished Stainless Steel, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products