Shop BOURDON

Panel-Mount Pressure Gauge, 0 to 160 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # MPG6-A60.H22
  • Zoro # G3774430

product price: 
$
122.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MPG6-A60.H22
Zoro #
G3774430
UPC #
-
Country of Origin
France

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Process Industries
Gauge Case Material
Polypropylene
Series
MPG6
Lens Material
Safety Glass
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
2
Characteristics
Blow Out Back Design Safety Case, Solid Front
Includes
Vent Plug
Gauge Primary Range Smallest Graduation
20
Gauge Secondary Range Values
-100 to 0
Graduations
20 psi
Smallest Graduation
2 psi
For Use With
Industrial Applications, Media Compatible
Gauge Special Options
Pressure Relief Back
Case Color
Polished Stainless Steel
Case Material
Polypropylene
Socket Material
Stainless Steel
Standards
ASME
Connection Type
MNPT
Includes Vent Plug
Yes
Removable Bezel
No
Pressure Range Type
Pressure
Accuracy Scale
Full Scale
Cleaned for Oxygen Service
No
Sensor Material
Stainless Steel
Dry Dampening Feature
None
Non-Sparking
No
Case Construction
Corrosion Resistant
Accuracy Grade
ASME B40.1 Grade 2A
Dial Color
White
Vibration Resistance
None
Field Fillable
No
Gauge Case Liquid
None
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Includes Mounting Hardware
No
Primary Scale Minor Graduations
20
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Numeric Increments
2
Includes Calibration Certificate
No
Scale Type
Single
Process Connection Gender
Male
Freeze Resistant Movement
No
Pointer Color
Black
Operating Temperature Range
-4 Degrees to 158 Degrees F
Secondary Scale Units
bar
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
392 Degrees F
Compatible with Series
MPG6
Compatible with Brand
Universal
Operating Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
No Enclosure
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Polypropylene, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Polished Stainless Steel, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance None, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.