Panel-Mount Pressure Gauge, 0 to 300 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # MPG6-A60.H25

  • Zoro # G3774552


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPG6-A60.H25
Zoro #
G3774552
UPC #
-
Country of Origin
France

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Process Industries
Gauge Case Material
Polypropylene
Series
MPG6
Lens Material
Safety Glass
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Smallest Graduation
5 psi
Characteristics
Blow Out Back Design Safety Case, Solid Front
Gauge Primary Range Smallest Graduation
50
Case Color
Polished Stainless Steel
For Use With
Industrial Applications, Media Compatible
Includes
Vent Plug
Gauge Primary Range Numbered Graduations
5
Calibration Certificate Included
No
Gauge Secondary Range Values
-100 to 0
Graduations
50 psi
Gauge Special Options
Pressure Relief Back
Socket Material
Stainless Steel
Case Material
Polypropylene
Connection Type
MNPT
Standards
ASME
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Freeze Resistant Movement
No
Field Fillable
No
Process Connection Gender
Male
Accuracy Grade
ASME B40.1 Grade 2A
Removable Bezel
No
Pressure Range Type
Pressure
Dial Color
White
Gauge Case Liquid
None
Non-Sparking
No
Includes Vent Plug
Yes
Cleaned for Oxygen Service
No
Scale Type
Single
Accuracy Scale
Full Scale
Case Construction
Corrosion Resistant
Pressure Gauge Type
Industrial Pressure Gauge
Dry Dampening Feature
None
Primary Scale Minor Graduations
50
Vibration Resistance
None
Sensor Material
Stainless Steel
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Primary Scale Numeric Increments
5
Pointer Color
Black
Operating Temperature Range
-4 Degrees to 158 Degrees F
Secondary Scale Units
bar
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
NEMA Enclosure Rating
No Enclosure
Primary Scale Vacuum Measurement - Minimum
0 psi
Process Media Temperature - Maximum
392 Degrees F
Compatible with Brand
Universal
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Pressure Measurement - Maximum
300 psi
Compatible with Series
MPG6
Operating Temperature - Maximum
180 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
300 psi

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Polypropylene, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Polished Stainless Steel, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.