Bourdon
Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Silver
Mfr # MEX5-D60.H23
Zoro # G3774272
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Industrial Applications, Media Compatible
- Includes Vent Plug
- Range 0 to 200 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Transmitter, LED, 0.128, 1, 8, 33 kHz (ST-510)
- TEST PRODUCTS INTL Scope Probe, 100 MHzx10 NS (P100B)
- UEI TEST INSTRUMENTS Thermal Paper for KMIRP2, PK10 (16646PACK)
- ASHCROFT 100Mm 1/4In 0-160Psi Npt Pressure Gauge (10-1008-S-02L-160#-XLL)
- BOURDON Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (MEX3-D50.H21/0133)
- BOURDON Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (MEX3-D52.H23/0133)
- BOURDON Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (MEX3-D52.H17/0133)
- BOURDON Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Silver (MEX3-D52.H34/0133)
- BOURDON Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (MEX3-D52.H21/0133)
- BOURDON Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (MEX3-D52.H22/0133)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH3)
- Bourdon Pressure Gauges