Shop All Pressure Gauges
Bourdon
Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver
Mfr # MEX3-D52.H37/0133
Zoro # G3774257
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- For Use With Industrial Applications, Media Compatible
- Includes Vent Plug
- Range 0 to 5000 psi
Product Information
- Brand Bourdon
- MFR # MEX3-D52.H37/0133
- Zoro # G3774257
- Country of Origin France
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Details
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.6 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Infrared Camera, 2.4 in TFT Color LCD, -13 Degrees to 716 Degrees F (TG267)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 200 inH2O, 1/4 NPT Back Conn (25-210-200-inH2O)
- BAKER INSTRUMENTS AVNC-300P Pressure Gauge, 0-300 PSI, (AVNC-300P-NIST)
- ASHCROFT Pressure Gauge, 0 to 30 psi (351130FD25SXCYLM30PSID)
- BOURDON Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Silver (MEX5-D62.H22/0133)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (P3S6014)
- KODIAK Low Pressure Gauge, Bottom, 10 psi (KC25-10#)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFL4)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L30#)
- WIKA Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (113.13.20.30.B)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (P3S6087)
- Bourdon Pressure Gauges