Bouton Optical

Safety Glasses, Clear Scratch-Resistant


product price: $5.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Multi-Color
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
  • Polarized Lens No
See all product information

Product Information

Dimensions

Eyewear Size Narrow
Size Narrow

Details

Item Safety Glasses
Lens Color Clear
Frame Color Multi-Color
Lens Coating Scratch-Resistant
Lens Material Polycarbonate
Frame Material Polycarbonate
Polarized Lens No
Gender Women's
Foam Lined No
Series Eva Petite
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1
X-Ray Detectable Yes
Photochromatic Lens No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Metal Detectable No
Frame Style Wraparound
Arm Tip Type Spatula
Frame Type Frameless
Arm Color Pink

Description

Safety Glasses, Series Eva Petite, Gender Women's, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Pink, Eyewear Size S, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear/Pink, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.