Bouton Optical

Safety Glasses, Clear Anti-Fog, Scratch-Resistant


product price: $4.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Black
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
  • Gender Men's
See all product information

Product Information

Dimensions

Size OS

Details

Item Safety Glasses
Lens Color Clear
Frame Color Black
Lens Coating Anti-Fog, Scratch-Resistant
Lens Material Polycarbonate
Frame Material Polycarbonate
Gender Men's
Foam Lined No
Series ADVERSARY
Standards ANSI Z87.1-2015
Features Sleek Wraparound Lens Design Provide Excellent Peripheral Vision and Protection; Lightweight, Semi-Rimless Design Provides all Day User Comfort; Wraparound Lens Design with Distortion-Free Viewing; Bayonet Temples with Rubber Tips Provide a Comfortable Fit; Temple Tips Curve Out at Ends for Ease of Placement on Face; Ribbed Rubber Nose Pads Offer a more Secure Fit; Supplied with an Adjustable Neck Cord; 8 Base Curve Lens
Frame Type Half-Frame

Description

Adversary Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Half-Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.