
Safety Glasses, FogLess 3Sixty, Clear Lens, Clear Frame, Frameless
Mfr # 250-49-0520
Zoro # G716311374
product price: $9.59
/eaSold in multiples of 12 for $115.08
Key Features
Lens Color
Clear
Frame Type
Frameless
Frame Color
Clear
Lens Coating
FogLess 3Sixty
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-49-0520
Zoro #
G716311374
UPC #
616314232480
Country of Origin
China
Dimensions
Eyewear Size
OS
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Clear
Lens Coating
FogLess 3Sixty
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Rubber/Thermoplastic Rubber
Frame Style
Wraparound
Description
Bouton Optical Pulse safety glasses 1 pc, universal size, FogLess 3Sixty lens coating, clear lens, rimless frame, clear frame, polycarbonate/rubber/thermoplastic rubber frame, polycarbonate lens, 99.99% UVA/UVB UV protection, yes UV protection, bayonet rubber tip temple.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.