Zoro Homepage

The Scout, Safety Glasses, Uncoated, Clear Lens, Clear Frame, Frameless

  • Mfr # 250-99-0980

  • Zoro # G3598826


product price: $1.59
/ea
Sold in multiples of 12 for $19.08

Key Features

Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-99-0980
Zoro #
G3598826
UPC #
616314025136
Country of Origin
Malaysia

Dimensions

Eyewear Size
OS

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
OTG
Series
The Scout
Standards
ANSI Z87.1; CSA Z94.3
Features
Rimless; Large Over-the-Glass Design fits over Most Prescription Eyewear; Can also be Worn by Itself as a Safety Glass; Molded Nose Bridge Design; Indirect Vent Temples to Reduce Fogging; 4 Base Curve Lens
Gender
Unisex
Includes Polarized Lens Coating
No

Description

The Scout Over-The-Glass Eyewear, Polarized Lens No, Lens Coating Uncoated, No Foam Lined, Eyewear Frame Style Frameless, Frame Material Polycarbonate, Standards TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.