Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Sleeve Bearing

  • Mfr # BMP 280 285 100

  • Zoro # G015857573


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

For Shaft Size
279.863 to 279.944 mm
For Housing Bore Range
285 to 285.052 mm
Plain Bearing Material
Bronze
System of Measurement
Metric
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 280 285 100
Zoro #
G015857573
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
279.863 to 279.944 mm
Overall Length
100 mm
Bore Diameter Tolerance
+0.000 to +0.0130 mm
Outside Diameter
285 mm
Bore Diameter
280 mm

Details

For Housing Bore Range
285 to 285.052 mm
Plain Bearing Material
Bronze
System of Measurement
Metric
Item
Plain Sleeve Bearing
Material Group
Metallic
Minimum Temperature
-250 Degrees C
Maximum Temperature
300 Degrees C

Description

Plain Sleeve Bearing, Bore Diameter 280 mm, For Housing Bore Range 285 to 285.052 mm, For Shaft Size 279.863 to 279.944 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 285 mm, Overall Length 100 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0130 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.