Sleeve Bearing, 110 mm, Bronze
Mfr # BMF 110 115 60 - 130 X 2.5
Zoro # G415857470
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Overall Length
60 mm
Standards
RoHS
Material Grade
C72900
Minimum Temperature
-418 Degrees F
Plain Bearing Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMF 110 115 60 - 130 X 2.5
Zoro #
G415857470
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
60 mm
For Shaft Size
110 to 110.087 mm
Flange Thickness
2.5 mm
Bore Diameter
110 mm
Flange Diameter
130 mm
Outside Diameter
115 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm
Details
Standards
RoHS
Material Grade
C72900
Minimum Temperature
-418 Degrees F
Item
Sleeve Bearing
Plain Bearing Material
Bronze
Lubrication Type
Self Lubricating
For Environment
Chemical, Food and Beverage
For Housing Bore Range
115 to 115.035 mm
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Flange Type
Flanged
Color
Black
Resistance Properties
Chemical Resistant
System of Measurement
Metric
Maximum Temperature
572 Degrees F
Maximum PV
9.6 N/sq mm-mps
Lubricant Material
PTFE
Description
Flange Sleeve Bearing
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.