Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 50mm, Nylon
- Mfr # BSBA M50 ESC
- Zoro # G515866952
product price:Â
$
1,761.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Bore Type
Cylindrical
Ring Material
Steel
Outside Diameter
98.42 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M50 ESC
- Zoro #
- G515866952
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Bore Type
- Cylindrical
- Item
- Split Cylindrical Roller Bearing
- Ring Material
- Steel
- Bearing Industry Number
- 200
- Number of Rows
- One
- Maximum Temperature
- 212 Degrees F
- Dynamic Radial Load Capacity
- 123 kN
- Seal Type
- Triple Labyrinth
- Minimum Temperature
- 32 Degrees F
- Closure
- Triple Labyrinth Seal
- Full Complement
- Yes
- Static Radial Load Capacity
- 146 kN
- System of Measurement
- Metric
- Split Bearing
- Yes
- Maximum Speed
- 3,500 RPM
- Bearing Type
- Expansion
- Industry Number
- 200
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.