Shop BOWMET

SplitCylinRollBrg, 100 mm, 420 mm, 400

  • Mfr # BSBA M100 FSCP
  • Zoro # G515867362

product price: 
$
4,821.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Roller Material
Steel
Cage Material
Nylon
Full Complement
Yes
Outside Diameter
420 mm
Overall Width
420 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSBA M100 FSCP
Zoro #
G515867362
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
420 mm
Overall Width
420 mm
Bore Diameter
100 mm
Housing Fillet Radius
2.3 mm
Shaft Fillet Radius
2.3 mm

Details

Roller Material
Steel
Cage Material
Nylon
Item
Split Cylindrical Roller Bearing
Full Complement
Yes
Maximum Speed
1,820 RPM
System of Measurement
Metric
Static Radial Load Capacity
544 kN
Minimum Temperature
32 Degrees F
Dynamic Radial Load Capacity
371 kN
Number of Rows
One
Split Bearing
Yes
Closure
Triple Labyrinth Seal
Seal Type
Triple Labyrinth
Bearing Industry Number
400
Ring Material
Steel
Bore Type
Cylindrical
Maximum Temperature
212 Degrees F
Static Axial Load Capacity
550 kN
Bearing Type
Fixed
Dynamic Axial Load Capacity
130 kN
Industry Number
400

Description

Split Roller Bearing

Ratings & reviews