Shop BOWMET

SplitCylinRollBrg, 115 mm, 203.2 mm, 408

  • Mfr # BSBA M115 FSC
  • Zoro # G915867368

product price: 
$
4,513.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Steel
Cage Material
Nylon
Housing Fillet Radius
2.3 mm
Number of Rows
One
Split Bearing
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSBA M115 FSC
Zoro #
G915867368
UPC #
-
Country of Origin
United Kingdom

Dimensions

Housing Fillet Radius
2.3 mm
Overall Width
466 mm
Shaft Fillet Radius
2.3 mm
Outside Diameter
203.2 mm
Bore Diameter
115 mm

Details

Roller Material
Steel
Cage Material
Nylon
Number of Rows
One
Split Bearing
Yes
Seal Type
Triple Labyrinth
Minimum Temperature
32 Degrees F
Item
Split Cylindrical Roller Bearing
Closure
Triple Labyrinth Seal
Maximum Temperature
212 Degrees F
Dynamic Radial Load Capacity
418 kN
Ring Material
Steel
Full Complement
Yes
Maximum Speed
1,610 RPM
System of Measurement
Metric
Bearing Industry Number
408
Bore Type
Cylindrical
Static Radial Load Capacity
615 kN
Bearing Type
Fixed
Static Axial Load Capacity
656 kN
Dynamic Axial Load Capacity
162 kN
Industry Number
408

Description

Split Roller Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.