Shop BOWMET

SplitCylinRollBrg, 130 mm, 508 mm, 500

  • Mfr # BSBA M130 FSCP
  • Zoro # G015867305

product price: 
$
6,524.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Roller Material
Steel
Cage Material
Nylon
Maximum Temperature
212 Degrees F
Ring Material
Steel
Bore Type
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSBA M130 FSCP
Zoro #
G015867305
UPC #
-
Country of Origin
United Kingdom

Dimensions

Shaft Fillet Radius
2.3 mm
Overall Width
508 mm
Housing Fillet Radius
2.3 mm
Outside Diameter
508 mm
Bore Diameter
130 mm

Details

Roller Material
Steel
Cage Material
Nylon
Maximum Temperature
212 Degrees F
Ring Material
Steel
Bore Type
Cylindrical
System of Measurement
Metric
Item
Split Cylindrical Roller Bearing
Closure
Triple Labyrinth Seal
Static Radial Load Capacity
874 kN
Minimum Temperature
32 Degrees F
Bearing Industry Number
500
Maximum Speed
1,460 RPM
Full Complement
Yes
Split Bearing
Yes
Number of Rows
One
Seal Type
Triple Labyrinth
Dynamic Radial Load Capacity
561 kN
Dynamic Axial Load Capacity
178 kN
Static Axial Load Capacity
770 kN
Bearing Type
Fixed
Industry Number
500

Description

Split Roller Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.