Shop BOWMET

SplitCylinRollBrg, 135 mm, 558 mm, 508

  • Mfr # BSBA M135 FSCP
  • Zoro # G915866385

product price: 
$
7,842.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
558 mm
Minimum Temperature
32 Degrees F
Roller Material
Steel
Closure
Triple Labyrinth Seal
Seal Type
Triple Labyrinth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSBA M135 FSCP
Zoro #
G915866385
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
558 mm
Bore Diameter
135 mm
Outside Diameter
558 mm
Shaft Fillet Radius
2.3 mm
Housing Fillet Radius
2.3 mm

Details

Minimum Temperature
32 Degrees F
Roller Material
Steel
Closure
Triple Labyrinth Seal
Seal Type
Triple Labyrinth
Bore Type
Cylindrical
Number of Rows
One
Bearing Industry Number
508
Full Complement
Yes
Cage Material
Nylon
Maximum Temperature
212 Degrees F
Dynamic Radial Load Capacity
593 kN
Item
Split Cylindrical Roller Bearing
Maximum Speed
1,330 RPM
Ring Material
Steel
System of Measurement
Metric
Split Bearing
Yes
Static Radial Load Capacity
937 kN
Dynamic Axial Load Capacity
210 kN
Bearing Type
Fixed
Static Axial Load Capacity
895 kN
Industry Number
508

Description

Split Roller Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.