Shop BOWMET
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SplitCylinRollBrg, 6", 21-61/64", 600
- Mfr # BSBA E600 FSCP
- Zoro # G915866309
product price:Â
$
8,935.99
/ea
Key Features
Roller Material
Steel
Cage Material
Nylon
Ring Material
Steel
Outside Diameter
21 61/64 in
Bore Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA E600 FSCP
- Zoro #
- G915866309
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Ring Material
- Steel
- System of Measurement
- Inch
- Static Radial Load Capacity
- 1,040 kN
- Item
- Split Cylindrical Roller Bearing
- Number of Rows
- One
- Dynamic Radial Load Capacity
- 634 kN
- Split Bearing
- Yes
- Seal Type
- Triple Labyrinth
- Full Complement
- Yes
- Maximum Temperature
- 212 Degrees F
- Maximum Speed
- 1,240 RPM
- Minimum Temperature
- 32 Degrees F
- Closure
- Triple Labyrinth Seal
- Bore Type
- Cylindrical
- Bearing Industry Number
- 600
- Static Axial Load Capacity
- 1,028 kN
- Bearing Type
- Fixed
- Dynamic Axial Load Capacity
- 233 kN
- Industry Number
- 600
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.