Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 70mm, Nylon
- Mfr # BSBA M70 ESC
- Zoro # G015866841
product price:Â
$
2,228.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Static Radial Load Capacity
268 kN
Full Complement
Yes
Bore Diameter
70 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSBA M70 ESC
- Zoro #
- G015866841
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Bore Diameter
- 70 mm
- Overall Width
- 330 mm
- Outside Diameter
- 133.35 mm
Details
- Roller Material
- Steel
- Cage Material
- Nylon
- Static Radial Load Capacity
- 268 kN
- Item
- Split Cylindrical Roller Bearing
- Full Complement
- Yes
- Bore Type
- Cylindrical
- Dynamic Radial Load Capacity
- 203 kN
- Bearing Industry Number
- 300
- Split Bearing
- Yes
- Minimum Temperature
- 32 Degrees F
- Closure
- Triple Labyrinth Seal
- Maximum Speed
- 2,440 RPM
- Seal Type
- Triple Labyrinth
- Number of Rows
- One
- System of Measurement
- Metric
- Ring Material
- Steel
- Maximum Temperature
- 212 Degrees F
- Bearing Type
- Expansion
- Industry Number
- 300
Description
Split Roller Bearing