Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, 75 mm, 133.35 mm, 300
- Mfr # BSBA M75 FSC
- Zoro # G015866872
product price:Â
$
2,228.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Bore Diameter
75 mm
Split Bearing
Yes
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSBA M75 FSC
- Zoro #
- G015866872
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Bore Diameter
- 75 mm
- Overall Width
- 330 mm
- Outside Diameter
- 133.35 mm
Details
- Roller Material
- Steel
- Cage Material
- Nylon
- Split Bearing
- Yes
- Ring Material
- Steel
- Bore Type
- Cylindrical
- System of Measurement
- Metric
- Bearing Industry Number
- 300
- Number of Rows
- One
- Item
- Split Cylindrical Roller Bearing
- Maximum Temperature
- 212 Degrees F
- Static Radial Load Capacity
- 268 kN
- Full Complement
- Yes
- Minimum Temperature
- 32 Degrees F
- Dynamic Radial Load Capacity
- 203 kN
- Seal Type
- Triple Labyrinth
- Closure
- Triple Labyrinth Seal
- Maximum Speed
- 2,440 RPM
- Dynamic Axial Load Capacity
- 79 kN
- Bearing Type
- Fixed
- Static Axial Load Capacity
- 313 kN
- Industry Number
- 300
Description
Split Roller Bearing